- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Radial Internal Clearance | Standard |
| Fillet Radius | 1.5 mm |
| Inside Dia. | 55 mm |
| Outside Dia. | 100 mm |
| Material | Steel |
| Rows of Balls | Single |
| O.D. | 100 mm |
| Limiting Speed - Oil | 7500 rpm |
| Cage Material | Brass |
| Inner Race Design | Separable Both Directions |
| Static Load Rating | 118 kN |
| Limiting Speed - Grease | 6300 rpm |
| O.D. Inner Race | 66 |
| Dynamic Load Rating | 98.9 kN |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 118 kN |
| Weight | 1.72 LB |
| EAN or UPC | 637410085930 |

