- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 18 mm Width
| Outside Dia. | 47 mm |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Material | Steel |
| Static Load Rating [Max] | 28.2 kN |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 16000 rpm |
| O.D. Inner Race | 26.5 |
| Static Load Rating | 28.2 kN |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 1 mm |
| Inside Dia. | 20 mm |
| Limiting Speed - Grease | 13000 rpm |
| Cage Material | Brass |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 30.5 kN |
| Rows of Balls | Single |
| Weight | 0.31 LB |
| EAN or UPC | 637410085534 |

