- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 22 mm Width
| I.D. | 60 mm |
| Rows of Balls | Single |
| O.D. Inner Race | 72 |
| Inner Race Design | Separable Both Directions |
| Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 101 kN |
| Static Load Rating | 101 kN |
| Inside Dia. | 60 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 93.4 kN |
| Limiting Speed - Oil | 6700 rpm |
| Limiting Speed - Grease | 5600 rpm |
| Fillet Radius | 1.5 mm |
| Cage Material | Brass |
| Outside Dia. | 110 mm |
| Weight | 1.92 LB |
| EAN or UPC | 637410080652 |

