- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Static Load Rating [Max] | 14.4 kN |
| Limiting Speed - Oil | 20000 rpm |
| Dynamic Load Rating | 17 kN |
| Limiting Speed - Grease | 17000 rpm |
| O.D. Inner Race | 27 |
| Static Load Rating | 14.4 kN |
| I.D. | 20 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Outside Dia. | 47 mm |
| Cage Material | Brass |
| Material | Steel |
| Rows of Balls | Single |
| Inside Dia. | 20 mm |
| O.D. | 47 mm |
| Inner Race Design | Separable Both Directions |
| Radial Internal Clearance | Standard |
| Weight | 0.24 LB |
| EAN or UPC | 637410080010 |

