- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 42 mm Width
| Dynamic Load Rating | 277 kN |
| Cage Material | Brass |
| Material | Steel |
| Static Load Rating | 400 kN |
| Limiting Speed - Oil | 2800 rpm |
| Rows of Balls | Single |
| Fillet Radius | 2.1 mm |
| I.D. | 170 mm |
| Outside Dia. | 260 mm |
| Inner Race Design | Separable Both Directions |
| Radial Internal Clearance | Standard |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| O.D. Inner Race | 193 |
| Static Load Rating [Max] | 400 kN |
| Limiting Speed - Grease | 2200 rpm |
| Inside Dia. | 170 mm |
| Weight | 17.64 LB |
| EAN or UPC | 637410085404 |

