- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 35 mm Width
| Inside Dia. | 150 mm |
| O.D. | 225 mm |
| Dynamic Load Rating | 190 kN |
| Outside Dia. | 225 mm |
| O.D. Inner Race | 169.5 |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 2.1 mm |
| Static Load Rating | 271 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 3200 rpm |
| Cage Material | Brass |
| Rows of Balls | Single |
| Limiting Speed - Grease | 2600 rpm |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Static Load Rating [Max] | 271 kN |
| Weight | 11.0 LB |
| EAN or UPC | 637410085367 |

