- 95 mm Inner Diameter
- 145 mm Outer Diameter
- 24 mm Width
| Outside Dia. | 145 mm |
| Dynamic Load Rating | 85.3 kN |
| I.D. | 95 mm |
| Fillet Radius | 1.5 mm |
| Cage Material | Brass |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 5200 rpm |
| O.D. Inner Race | 108 |
| O.D. | 145 mm |
| Limiting Speed - Grease | 4400 rpm |
| Inside Dia. | 95 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Material | Steel |
| Inner Race Design | Separable Both Directions |
| Static Load Rating [Max] | 114 kN |
| Static Load Rating | 114 kN |
| Weight | 3.09 LB |
| EAN or UPC | 637410085275 |

