- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 22 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 89.8 kN |
| Cage Material | Brass |
| Material | Steel |
| Outside Dia. | 130 mm |
| Limiting Speed - Oil | 5700 rpm |
| Limiting Speed - Grease | 4800 rpm |
| I.D. | 85 mm |
| Inside Dia. | 85 mm |
| Inner Race Design | Separable Both Directions |
| O.D. Inner Race | 96.5 |
| Static Load Rating | 89.8 kN |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 70.6 kN |
| O.D. | 130 mm |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Weight | 2.38 LB |
| EAN or UPC | 637410085268 |

