- 80 mm Inner Diameter
- 125 mm Outer Diameter
- 22 mm Width
| Outside Dia. | 125 mm |
| Static Load Rating | 85.3 kN |
| Limiting Speed - Oil | 6200 rpm |
| I.D. | 80 mm |
| Inside Dia. | 80 mm |
| Static Load Rating [Max] | 85.3 kN |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Grease | 5200 rpm |
| O.D. | 125 mm |
| O.D. Inner Race | 68.2 |
| Rows of Balls | Single |
| Material | Steel |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 68.2 kN |
| Cage Material | Brass |
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Weight | 2.27 LB |
| EAN or UPC | 637410085251 |

