- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 18 mm Width
| Cage Material | Brass |
| Radial Internal Clearance | Standard |
| Static Load Rating | 43.2 kN |
| Outside Dia. | 95 mm |
| Limiting Speed - Oil | 8000 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 6700 rpm |
| Dynamic Load Rating | 35.8 kN |
| Material | Steel |
| O.D. Inner Race | 69.5 |
| Rows of Balls | Single |
| I.D. | 60 mm |
| O.D. | 95 mm |
| Fillet Radius | 1.1 mm |
| Inner Race Design | Separable Both Directions |
| Inside Dia. | 60 mm |
| Static Load Rating [Max] | 43.2 kN |
| Weight | 1.06 LB |
| EAN or UPC | 637410085206 |

