- 260 mm Inner Diameter
- 400 mm Outer Diameter
- 190 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 400 mm |
| Rows of Balls | Double |
| Type | Full Complement |
| I.D. | 260 mm |
| Static Load Rating | 4700 kN |
| Limiting Speed | 400 rpm |
| Fillet Radius | 1.1 mm |
| Outside Dia. | 400 mm |
| Static Load Rating [Max] | 4700 kN |
| Radial Internal Clearance | Standard |
| Inside Dia. | 260 mm |
| Dynamic Load Rating | 2380 kN |
| Weight | 188.5 LB |
| EAN or UPC | 637410084841 |

