- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 160 mm Width
| Radial Internal Clearance | Standard |
| Limiting Speed | 480 rpm |
| Material | Steel |
| Type | Full Complement |
| Dynamic Load Rating | 1570 kN |
| Inch/Metric | Metric |
| Inside Dia. | 220 mm |
| O.D. | 340 mm |
| Rows of Balls | Double |
| I.D. | 220 mm |
| Outside Dia. | 340 mm |
| Static Load Rating [Max] | 3050 kN |
| Fillet Radius | 1 mm |
| Static Load Rating | 3050 kN |
| Weight | 117.95 LB |
| EAN or UPC | 637410084797 |

