- 200 mm Inner Diameter
- 310 mm Outer Diameter
- 150 mm Width
| Static Load Rating [Max] | 2600 kN |
| Inside Dia. | 200 mm |
| Limiting Speed | 500 rpm |
| I.D. | 200 mm |
| O.D. | 310 mm |
| Dynamic Load Rating | 1350 kN |
| Radial Internal Clearance | Standard |
| Type | Full Complement |
| Rows of Balls | Double |
| Outside Dia. | 310 mm |
| Static Load Rating | 2600 kN |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Material | Steel |
| Weight | 92.59 LB |
| EAN or UPC | 637410084742 |

