- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 136 mm Width
| Limiting Speed | 550 rpm |
| I.D. | 180 mm |
| Fillet Radius | 0.6 mm |
| Static Load Rating | 2130 kN |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Outside Dia. | 280 mm |
| Dynamic Load Rating | 1140 kN |
| Type | Full Complement |
| Inside Dia. | 180 mm |
| Static Load Rating [Max] | 2130 kN |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Weight | 66.14 LB |
| EAN or UPC | 637410084681 |

