Skip to content Skip to navigation menu
Cylindrical Roller Bearing

NNF5032PP2NR

Cylindrical Roller Bearing
Item #110455237
  • 160 mm Inner Diameter
  • 240 mm Outer Diameter
  • 109 mm Width
Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 mm Inner Diameter
  • 240 mm Outer Diameter
  • 109 mm Width
O.D. 240 mm
Limiting Speed 650 rpm
Radial Internal Clearance Standard
I.D. 160 mm
Static Load Rating 1360 kN
Fillet Radius 0.6 mm
Outside Dia. 240 mm
Material Steel
Inside Dia. 160 mm
Inch/Metric Metric
Rows of Balls Double
Static Load Rating [Max] 1360 kN
Dynamic Load Rating 740 kN
Type Full Complement
Weight 36.38 LB
EAN or UPC 637410084537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison