- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 60 mm Width
| I.D. | 85 mm |
| O.D. | 130 mm |
| Fillet Radius | 0.6 mm |
| Outside Dia. | 130 mm |
| Material | Steel |
| Limiting Speed | 1200 rpm |
| Type | Full Complement |
| Static Load Rating | 350 kN |
| Rows of Balls | Double |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 350 kN |
| Inch/Metric | Metric |
| Inside Dia. | 85 mm |
| Dynamic Load Rating | 211 kN |
| Weight | 6.24 LB |
| EAN or UPC | 637410083950 |

