- 80 mm Inner Diameter
- 125 mm Outer Diameter
- 60 mm Width
| Outside Dia. | 125 mm |
| Material | Steel |
| Static Load Rating [Max] | 325 kN |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Limiting Speed | 1300 rpm |
| Rows of Balls | Double |
| Static Load Rating | 325 kN |
| Dynamic Load Rating | 203 kN |
| Type | Full Complement |
| Inside Dia. | 80 mm |
| O.D. | 125 mm |
| Radial Internal Clearance | Standard |
| Weight | 5.98 LB |
| EAN or UPC | 637410083912 |

