- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 46 mm Width
| Limiting Speed | 1700 rpm |
| Type | Full Complement |
| Static Load Rating | 189 kN |
| Rows of Balls | Double |
| I.D. | 60 mm |
| Material | Steel |
| Fillet Radius | 0.6 mm |
| Inside Dia. | 60 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 120 kN |
| Static Load Rating [Max] | 189 kN |
| Radial Internal Clearance | Standard |
| Outside Dia. | 95 mm |
| O.D. | 95 mm |
| Weight | 2.78 LB |
| EAN or UPC | 637410083646 |

