- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 46 mm Width
| Outside Dia. | 90 mm |
| Fillet Radius | 0.6 mm |
| Radial Internal Clearance | Standard |
| O.D. | 90 mm |
| Static Load Rating | 175 kN |
| Static Load Rating [Max] | 175 kN |
| I.D. | 55 mm |
| Inside Dia. | 55 mm |
| Material | Steel |
| Dynamic Load Rating | 115 kN |
| Limiting Speed | 1800 rpm |
| Rows of Balls | Double |
| Type | Full Complement |
| Inch/Metric | Metric |
| Weight | 2.6 LB |
| EAN or UPC | 637410083615 |

