- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 36 mm Width
| Type | Full Complement |
| Radial Internal Clearance | Standard |
| Static Load Rating | 88 kN |
| Fillet Radius | 0.3 mm |
| Outside Dia. | 62 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| O.D. | 62 mm |
| Dynamic Load Rating | 69 kN |
| I.D. | 35 mm |
| Static Load Rating [Max] | 88 kN |
| Material | Steel |
| Limiting Speed | 2600 rpm |
| Inside Dia. | 35 mm |
| Weight | 1.06 LB |
| EAN or UPC | 637410083417 |

