- 120 mm Inner Diameter
- 165 mm Outer Diameter
- 45 mm Width
| Dynamic Load Rating | 228 kN |
| Type | Full Complement |
| Inch/Metric | Metric |
| Outside Dia. | 165 mm |
| Radial Internal Clearance | Standard |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 455 kN |
| Material | Steel |
| Static Load Rating | 455 kN |
| Limiting Speed - Grease | 2300 rpm |
| I.D. | 120 mm |
| O.D. | 165 mm |
| Inside Dia. | 120 mm |
| Rows of Balls | Double |
| Limiting Speed - Oil | 1700 rpm |
| Weight | 6.5 LB |
| EAN or UPC | 637410084148 |

