- 80 mm Inner Diameter
- 110 mm Outer Diameter
- 30 mm Width
| Inside Dia. | 80 mm |
| Dynamic Load Rating | 115 kN |
| Fillet Radius | 1 mm |
| Static Load Rating | 211 kN |
| Rows of Balls | Double |
| Radial Internal Clearance | Standard |
| Material | Steel |
| Limiting Speed - Grease | 3400 rpm |
| Static Load Rating [Max] | 211 kN |
| Limiting Speed - Oil | 2500 rpm |
| I.D. | 80 mm |
| O.D. | 110 mm |
| Type | Full Complement |
| Inch/Metric | Metric |
| Outside Dia. | 110 mm |
| Weight | 1.87 LB |
| EAN or UPC | 637410083790 |

