- 70 mm Inner Diameter
- 100 mm Outer Diameter
- 30 mm Width
| I.D. | 70 mm |
| Type | Full Complement |
| Static Load Rating [Max] | 189 kN |
| Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 2800 rpm |
| Rows of Balls | Double |
| O.D. | 100 mm |
| Dynamic Load Rating | 108 kN |
| Static Load Rating | 189 kN |
| Outside Dia. | 100 mm |
| Limiting Speed - Grease | 3800 rpm |
| Inside Dia. | 70 mm |
| Fillet Radius | 1 mm |
| Weight | 1.65 LB |
| EAN or UPC | 637410083714 |

