- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 100 mm Width
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1420 kN |
| I.D. | 150 mm |
| Rows of Balls | Double |
| O.D. | 225 mm |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 1700 rpm |
| Outside Dia. | 225 mm |
| Dynamic Load Rating | 820 kN |
| Limiting Speed - Oil | 1200 rpm |
| Static Load Rating | 1420 kN |
| Material | Steel |
| Inside Dia. | 150 mm |
| Type | Full Complement |
| Weight | 29.32 LB |
| EAN or UPC | 637410084452 |

