- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 95 mm Width
| Static Load Rating [Max] | 136 kN |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| O.D. | 210 mm |
| Type | Full Complement |
| I.D. | 140 mm |
| Rows of Balls | Double |
| Limiting Speed - Oil | 1200 rpm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Inside Dia. | 140 mm |
| Limiting Speed - Grease | 1900 rpm |
| Static Load Rating | 136 kN |
| Dynamic Load Rating | 780 kN |
| Outside Dia. | 210 mm |
| Weight | 24.47 LB |
| EAN or UPC | 637410084360 |

