- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 95 mm Width
| Type | Full Complement |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 740 kN |
| O.D. | 200 mm |
| Static Load Rating [Max] | 1230 kN |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Radial Internal Clearance | Standard |
| Inside Dia. | 130 mm |
| Limiting Speed - Oil | 1400 rpm |
| I.D. | 130 mm |
| Limiting Speed - Grease | 2000 rpm |
| Material | Steel |
| Outside Dia. | 200 mm |
| Static Load Rating | 1230 kN |
| Weight | 22.49 LB |
| EAN or UPC | 637410084339 |

