- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 80 mm Width
| Dynamic Load Rating | 490 kN |
| Outside Dia. | 170 mm |
| Limiting Speed - Grease | 2300 rpm |
| Type | Full Complement |
| Static Load Rating [Max] | 790 kN |
| Radial Internal Clearance | Standard |
| Rows of Balls | Double |
| Material | Steel |
| O.D. | 170 mm |
| Static Load Rating | 790 kN |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Inside Dia. | 110 mm |
| Limiting Speed - Oil | 1800 rpm |
| Fillet Radius | 2 mm |
| Weight | 13.93 LB |
| EAN or UPC | 637410084162 |

