- 85 mm Inner Diameter
- 130 mm Outer Diameter
- 60 mm Width
| Inside Dia. | 85 mm |
| Limiting Speed - Oil | 2400 rpm |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 85 mm |
| Radial Internal Clearance | Standard |
| O.D. | 130 mm |
| Static Load Rating [Max] | 475 kN |
| Rows of Balls | Double |
| Fillet Radius | 1 mm |
| Outside Dia. | 130 mm |
| Type | Full Complement |
| Static Load Rating | 475 kN |
| Dynamic Load Rating | 305 kN |
| Limiting Speed - Grease | 3000 rpm |
| Weight | 6.0 LB |
| EAN or UPC | 637410083943 |

