Skip to content Skip to navigation menu
Cylindrical Roller Bearing

NNCF5016CV

Cylindrical Roller Bearing
Item #110455191
  • 80 mm Inner Diameter
  • 125 mm Outer Diameter
  • 60 mm Width
Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Inner Diameter
  • 125 mm Outer Diameter
  • 60 mm Width
Limiting Speed - Grease 3200 rpm
O.D. 125 mm
Type Full Complement
Dynamic Load Rating 295 kN
Fillet Radius 1 mm
Static Load Rating [Max] 450 kN
Material Steel
Limiting Speed - Oil 2500 rpm
Rows of Balls Double
Static Load Rating 450 kN
Inch/Metric Metric
I.D. 80 mm
Outside Dia. 125 mm
Inside Dia. 80 mm
Radial Internal Clearance Standard
Weight 5.71 LB
EAN or UPC 637410083899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison