- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 54 mm Width
| Outside Dia. | 110 mm |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Fillet Radius | 1 mm |
| Rows of Balls | Double |
| Limiting Speed - Grease | 3600 rpm |
| Static Load Rating [Max] | 355 kN |
| Static Load Rating | 355 kN |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Type | Full Complement |
| Dynamic Load Rating | 235 kN |
| O.D. | 110 mm |
| Inside Dia. | 70 mm |
| Limiting Speed - Oil | 3100 rpm |
| Weight | 4.08 LB |
| EAN or UPC | 637410083783 |

