- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 46 mm Width
| Inside Dia. | 65 mm |
| Rows of Balls | Double |
| Dynamic Load Rating | 199 kN |
| Limiting Speed - Grease | 3900 rpm |
| Inch/Metric | Metric |
| Static Load Rating | 320 kN |
| Type | Full Complement |
| Radial Internal Clearance | Standard |
| I.D. | 65 mm |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 320 kN |
| Outside Dia. | 100 mm |
| O.D. | 100 mm |
| Material | Steel |
| Limiting Speed - Oil | 3100 rpm |
| Weight | 2.91 LB |
| EAN or UPC | 637410083707 |

