- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 46 mm Width
| Radial Internal Clearance | Standard |
| Static Load Rating | 290 kN |
| Material | Steel |
| Limiting Speed - Grease | 4200 rpm |
| Static Load Rating [Max] | 290 kN |
| Outside Dia. | 95 mm |
| Rows of Balls | Double |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 189 kN |
| Type | Full Complement |
| Inch/Metric | Metric |
| O.D. | 95 mm |
| Limiting Speed - Oil | 3400 rpm |
| I.D. | 60 mm |
| Inside Dia. | 60 mm |
| Weight | 2.73 LB |
| EAN or UPC | 637410083639 |

