- 45 mm Inner Diameter
- 75 mm Outer Diameter
- 40 mm Width
| O.D. | 75 mm |
| Type | Full Complement |
| Dynamic Load Rating | 108 kN |
| Limiting Speed - Grease | 5500 rpm |
| Radial Internal Clearance | Standard |
| Outside Dia. | 75 mm |
| Static Load Rating [Max] | 151 kN |
| Material | Steel |
| Limiting Speed - Oil | 4700 rpm |
| Fillet Radius | 1 mm |
| I.D. | 45 mm |
| Rows of Balls | Double |
| Static Load Rating | 151 kN |
| Inside Dia. | 45 mm |
| Inch/Metric | Metric |
| Weight | 1.57 LB |
| EAN or UPC | 637410083462 |

