- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 38 mm Width
| Material | Steel |
| Outside Dia. | 68 mm |
| Static Load Rating | 136 kN |
| O.D. | 68 mm |
| Inside Dia. | 40 mm |
| Limiting Speed - Oil | 5000 rpm |
| Limiting Speed - Grease | 6000 rpm |
| Rows of Balls | Double |
| Dynamic Load Rating | 101 kN |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | Standard |
| I.D. | 40 mm |
| Type | Full Complement |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 136 kN |
| Weight | 1.24 LB |
| EAN or UPC | 637410083431 |

