Skip to content Skip to navigation menu
Cylindrical Roller Bearing

NNCF5005CV

Cylindrical Roller Bearing
Item #110455180
  • 25 mm Inner Diameter
  • 47 mm Outer Diameter
  • 30 mm Width
Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 mm Inner Diameter
  • 47 mm Outer Diameter
  • 30 mm Width
Radial Internal Clearance Standard
I.D. 25 mm
Inch/Metric Metric
Fillet Radius 1 mm
Outside Dia. 47 mm
Dynamic Load Rating 54 kN
O.D. 47 mm
Inside Dia. 25 mm
Type Full Complement
Limiting Speed - Grease 9000 rpm
Material Steel
Static Load Rating 65 kN
Rows of Balls Double
Static Load Rating [Max] 65 kN
Limiting Speed - Oil 7000 rpm
Weight 0.51 LB
EAN or UPC 637410083325
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison