- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 30 mm Width
| Static Load Rating | 53 kN |
| Static Load Rating [Max] | 53 kN |
| Limiting Speed - Grease | 10000 rpm |
| O.D. | 42 mm |
| Type | Full Complement |
| Inside Dia. | 20 mm |
| Rows of Balls | Double |
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 9000 rpm |
| Outside Dia. | 42 mm |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 48 kN |
| Fillet Radius | 1 mm |
| I.D. | 20 mm |
| Weight | 0.51 LB |
| EAN or UPC | 637410083295 |

