- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 80 mm Width
| Rows of Balls | Double |
| O.D. | 280 mm |
| Static Load Rating | 1480 kN |
| Static Load Rating [Max] | 1480 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 1400 rpm |
| Type | Full Complement |
| Fillet Radius | 2 mm |
| Inside Dia. | 200 mm |
| Dynamic Load Rating | 690 kN |
| Outside Dia. | 280 mm |
| I.D. | 200 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Limiting Speed - Oil | 850 rpm |
| Weight | 34.83 LB |
| EAN or UPC | 637410084674 |

