- 160 mm Inner Diameter
- 220 mm Outer Diameter
- 60 mm Width
| Fillet Radius | 2 mm |
| Inside Dia. | 160 mm |
| O.D. | 220 mm |
| Outside Dia. | 220 mm |
| Dynamic Load Rating | 435 kN |
| Rows of Balls | Double |
| Static Load Rating | 900 kN |
| Type | Full Complement |
| Static Load Rating [Max] | 900 kN |
| I.D. | 160 mm |
| Limiting Speed - Oil | 1100 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Material | Steel |
| Limiting Speed - Grease | 1700 rpm |
| Weight | 15.43 LB |
| EAN or UPC | 637410084414 |

