- 60 mm Inner Diameter
- 85 mm Outer Diameter
- 25 mm Width
| Static Load Rating | 125 kN |
| Outside Dia. | 85 mm |
| I.D. | 60 mm |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 125 kN |
| Limiting Speed - Grease | 4500 rpm |
| Limiting Speed - Oil | 3200 rpm |
| Dynamic Load Rating | 71 kN |
| Inch/Metric | Metric |
| Inside Dia. | 60 mm |
| Type | Full Complement |
| O.D. | 85 mm |
| Material | Steel |
| Rows of Balls | Double |
| Radial Internal Clearance | Standard |
| Weight | 1.08 LB |
| EAN or UPC | 637410083547 |

