- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 60 mm Width
| Static Load Rating [Max] | 1290 kN |
| Material | Steel |
| Dynamic Load Rating | 520 kN |
| I.D. | 240 mm |
| Rows of Balls | Double |
| Outside Dia. | 300 mm |
| Limiting Speed - Oil | 750 rpm |
| Type | Full Complement |
| Limiting Speed - Grease | 1200 rpm |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Inside Dia. | 240 mm |
| Static Load Rating | 1290 kN |
| O.D. | 300 mm |
| Weight | 22.05 LB |
| EAN or UPC | 637410084711 |

