- 220 mm Inner Diameter
- 270 mm Outer Diameter
- 50 mm Width
| Material | Steel |
| Dynamic Load Rating | 340 kN |
| Radial Internal Clearance | Standard |
| I.D. | 220 mm |
| Limiting Speed - Oil | 850 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Type | Full Complement |
| Static Load Rating | 870 kN |
| Outside Dia. | 270 mm |
| Limiting Speed - Grease | 1300 rpm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 870 kN |
| O.D. | 270 mm |
| Inside Dia. | 220 mm |
| Weight | 14.11 LB |
| EAN or UPC | 637410084643 |

