- 180 mm Inner Diameter
- 225 mm Outer Diameter
- 45 mm Width
| Inch/Metric | Metric |
| I.D. | 180 mm |
| O.D. | 225 mm |
| Rows of Balls | Double |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | Standard |
| Inside Dia. | 180 mm |
| Limiting Speed - Oil | 1100 rpm |
| Type | Full Complement |
| Outside Dia. | 225 mm |
| Dynamic Load Rating | 275 kN |
| Limiting Speed - Grease | 1600 rpm |
| Static Load Rating | 660 kN |
| Material | Steel |
| Static Load Rating [Max] | 660 kN |
| Weight | 9.48 LB |
| EAN or UPC | 637410084445 |

