- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 40 mm Width
| I.D. | 150 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 1300 rpm |
| Dynamic Load Rating | 237 kN |
| O.D. | 190 mm |
| Static Load Rating | 550 kN |
| Type | Full Complement |
| Inside Dia. | 150 mm |
| Fillet Radius | 1 mm |
| Outside Dia. | 190 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 550 kN |
| Rows of Balls | Double |
| Limiting Speed - Grease | 1900 rpm |
| Weight | 6.39 LB |
| EAN or UPC | 637410084261 |

