- 120 mm Inner Diameter
- 260 mm Outer Diameter
- 86 mm Width
| Material | Steel |
| O.D. | 260 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1000 kN |
| Radial Internal Clearance | Standard |
| Static Load Rating | 1240 kN |
| Inner Race Design | Separable One Direction |
| Fillet Radius | 3 mm |
| Inside Dia. | 120 mm |
| Limiting Speed - Grease | 1700 rpm |
| I.D. | 120 mm |
| Outside Dia. | 260 mm |
| Static Load Rating [Max] | 1240 kN |
| Limiting Speed - Oil | 1200 rpm |
| Weight | 49.16 LB |
| EAN or UPC | 637410084599 |

