- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 1700 rpm |
| Inside Dia. | 95 mm |
| O.D. | 200 mm |
| Radial Internal Clearance | Standard |
| Outside Dia. | 200 mm |
| I.D. | 95 mm |
| Material | Steel |
| Static Load Rating [Max] | 720 kN |
| Limiting Speed - Grease | 2200 rpm |
| Fillet Radius | 3 mm |
| Static Load Rating | 720 kN |
| Inner Race Design | Separable One Direction |
| Rows of Balls | Single |
| Dynamic Load Rating | 580 kN |
| Weight | 22.49 LB |
| EAN or UPC | 637410084315 |

