- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 64 mm Width
| Fillet Radius | 3 mm |
| Limiting Speed - Oil | 1800 rpm |
| O.D. | 190 mm |
| I.D. | 90 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 2300 rpm |
| Material | Steel |
| Outside Dia. | 190 mm |
| Rows of Balls | Single |
| Inside Dia. | 90 mm |
| Inner Race Design | Separable One Direction |
| Dynamic Load Rating | 560 kN |
| Static Load Rating | 660 kN |
| Static Load Rating [Max] | 660 kN |
| Inch/Metric | Metric |
| Weight | 19.47 LB |
| EAN or UPC | 637410084254 |

