- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 60 mm Width
| Inner Race Design | Separable One Direction |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 620 kN |
| O.D. | 180 mm |
| Rows of Balls | Single |
| Static Load Rating | 620 kN |
| Fillet Radius | 3 mm |
| Outside Dia. | 180 mm |
| Material | Steel |
| Limiting Speed - Oil | 1700 rpm |
| Dynamic Load Rating | 510 kN |
| Limiting Speed - Grease | 2400 rpm |
| Radial Internal Clearance | Standard |
| Inside Dia. | 85 mm |
| Weight | 16.18 LB |
| EAN or UPC | 637410084209 |

