- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 58 mm Width
| Inch/Metric | Metric |
| Inside Dia. | 80 mm |
| Dynamic Load Rating | 480 kN |
| Inner Race Design | Separable One Direction |
| Static Load Rating [Max] | 560 kN |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 2600 rpm |
| I.D. | 80 mm |
| Radial Internal Clearance | Standard |
| Outside Dia. | 170 mm |
| Limiting Speed - Oil | 1900 rpm |
| Material | Steel |
| O.D. | 170 mm |
| Rows of Balls | Single |
| Static Load Rating | 560 kN |
| Weight | 13.93 LB |
| EAN or UPC | 637410084155 |

