- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 51 mm Width
| Inside Dia. | 70 mm |
| Static Load Rating [Max] | 390 kN |
| Inch/Metric | Metric |
| Dynamic Load Rating | 345 kN |
| Limiting Speed - Oil | 2400 rpm |
| I.D. | 70 mm |
| Outside Dia. | 150 mm |
| Radial Internal Clearance | Standard |
| Inner Race Design | Separable One Direction |
| O.D. | 150 mm |
| Fillet Radius | 2 mm |
| Material | Steel |
| Rows of Balls | Single |
| Static Load Rating | 390 kN |
| Limiting Speed - Grease | 2900 rpm |
| Weight | 9.55 LB |
| EAN or UPC | 637410084063 |

