- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 48 mm Width
| Dynamic Load Rating | 315 kN |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Static Load Rating | 355 kN |
| Outside Dia. | 140 mm |
| Limiting Speed - Grease | 3200 rpm |
| Static Load Rating [Max] | 355 kN |
| Limiting Speed - Oil | 2500 rpm |
| Inside Dia. | 65 mm |
| Inner Race Design | Separable One Direction |
| Weight | 7.76 LB |
| EAN or UPC | 637410083981 |

